Beli bearing ucp 207 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Straight Shank Aqua Drill FC (Mata Bor Lurus)
    Mulai

    Rp2.399.900

    NACHI Straight Shank Aqua Drill FC (Mata Bor Lurus)
    Deskripsi:
    AQUA Drill FC- Suitable for drilling FC and FCD materials- Features a drill design tailored to FC materials for a longer tool life than conventional drills for FC- Adopts a unique cutting edge design to reduce corner wear- Can be used without re-coating after re-grinding
    atribut:
    • Helix Angle: standard
  2. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  4. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  5. Tungaloy External & Internal Turning Insert CNGGR/L-C
    Mulai

    Rp2.099.900

    Tungaloy External & Internal Turning Insert CNGGR/L-C
    Deskripsi:
    Negative relief ang., G class, 80deg rhombic insert, for precision finishing
    atribut:
    • Insert Size: 12.9
    • Ic Diameter: Hand of Tool
    • Dimension of Insert (Thickness): 4.76
    • Dia. of Insert Hole: 5.16
    • Min D.O.C.: 0.50
    • Max D.O.C.: 3
    • Min. Turning Feed: 0.10
    • Max. Turning Feed: 0.30
  6. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  7. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  8. TOHO (TOOLS) Set Mata Bor Straight Shank Cobalt (Drill Bit Set)
    Mulai

    Rp1.799.900

    TOHO (TOOLS) Set Mata Bor Straight Shank Cobalt (Drill Bit Set)
    Deskripsi:
    - For metal and stainless steel - 135 split point - Durable and long lasting - German industrial norm DIN 338 - Precise drilling
  9. NACHI Straight Shank Aqua Drill (Mata Bor Lurus)
    Mulai

    Rp859.900

    NACHI Straight Shank Aqua Drill (Mata Bor Lurus)
    Deskripsi:
    AQUA Drill 3 Flutes- Capable of high-accuracy drilling as well as reamerless processing- Achieves high-accuracy drilling with a 3-flute design that achieves excellent cutting balance- Compatible with both wet and dry drilling- Enables stable drilling with a unique cutting edge design and AQUA coating, which demonstrates excellent lubricating performance
  10. FYH Square Flange Type Unit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
    • Shape: Square flange type unit
  11. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  12. OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus)
    Mulai

    Rp1.099.900

    OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus)
    Deskripsi:
    Hy-Pro Carbide Drill 3D High Performance With Oil Hole
  13. FYH Ball Bearing for Unit UC 200 Series For Light Load
    Mulai

    Rp99.900

    FYH Ball Bearing for Unit UC 200 Series For Light Load
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
Daftar Harga bearing ucp 207 Terbaru October 2026
NACHI Straight Shank Aqua Drill FC (Mata Bor Lurus)Rp2.399.900
TR Four Bolt Flanges (Mounted Bearing)Rp63.900
TR Pillow Block Bearing (Bearing Duduk)Rp63.900
NTN Insert Bearing (Laher)Rp119.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp249.900
Tungaloy External & Internal Turning Insert CNGGR/L-CRp2.099.900
NACHI Straight Shank Drill (Mata Bor Lurus)Rp369.900
ASB Pillow Block Bearing (Bearing Duduk)Rp31.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)